Buy more than* S$200* and get FREE SHIPPING

  • ESD Parts Case

ESD Parts Case B-17

Item.#
02208473
Mfr.#
B-17
Package Qty.
1PC
Ship pack of
1
47.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
117-3545
Purpose
Transport and storage of electronic part
Surface Resistance Value (ohm)
10 11 or less
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
254x185x41
Capacity (L)
1.7
Material
Conductive plastic
Accessories
F-10-Ax1 sheets
2014 TRUSCO Published Page
1-2333
Outer Dimensions (Width W x Height H x Depth D) (mm)
254x41x185
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
245x176x24.5
Weight (g)
420