Buy more than* S$200* and get FREE SHIPPING

  • ESD Form, F-10,

ESD Form, F-10, F-10-A

4.00 (2)
Item.#
02208507
Mfr.#
F-10-A
Package Qty.
1Sheet
Ship pack of
1
7.58 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Thickness (mm)
10
TRUSCO Part Number
117-3626
External Dimensions (Width x Depth D) (mm)
175 x 245
Type
IC form
Surface Resistance Value (ohm)
Below 1x106
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
This review was written in packing of electronic parts assembly.
3
From Japan
On 2016-08-30 18:05:23
This review was written in packing of electronic parts assembly.
This review is about item#2208516.
Parts organize ic of the manufacturing process
5
From Japan
On 2014-01-22 16:31:26
Easy to use
This review is about item#02208507.