Buy more than* S$200* and get FREE SHIPPING

  • ESD Foam

ESD Foam F-10-B

4.00 (2)
Item.#
02208516
Mfr.#
F-10-B
Package Qty.
1Sheet
Ship pack of
1
9.86 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Surface Resistance Value (ohm)
Below 1x106
External Dimensions (Width x Depth D) (mm)
208x280
TRUSCO Part Number
117-3634
Thickness (mm)
10
Type
IC foam
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I used it for packing of electronic parts assembly.
3
From Japan
On 2016-08-30 18:05:23
I used it for packing of electronic parts assembly.
This review is about item#2208516.
Component arrangement in the manufacturing process of ic
5
From Japan
On 2014-01-22 16:31:26
Easy to use
This review is about item#02208507.