Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Earth Ground Wire

Earth Ground Wire F-27

4.67 (6)
Item.#
02208543
Mfr.#
F-27
Package Qty.
1Pack(2Set)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Wire Diameter phi mm x Overall Length m)
3x2
TRUSCO Part Number
117-3367
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For earth
5
From Japan
On 2018-02-18 23:13:32
It can be used as earth without problems. No special thing was necessary for construction.
This review is about item#2208543.
Used when laminating labels
3
From Japan
On 2017-11-22 17:53:30
The lead wire is a bit too short. I want you to make it a little longer.
This review is about item#2208543.
Used for A / D wiring shield protection for temperature / humidity / differential pressure measurement
5
From Japan
On 2016-12-06 07:13:24
Wiring color (earth wire: green / yellow) × 10 meter unit · · Because it comes with one bag, terminal crimp terminal is also included and it is convenient for delivery to customer as shield cable wiring accessories.
This review is about item#02208543.
For earth
5
From Japan
On 2015-08-21 14:58:39
I want you to have more adhesive surface
This review is about item#02208543.
On PC workbench
5
From Japan
On 2013-04-09 08:53:42
Easy to use with the tape
This review is about item#02208543.
Electronic equipment assembly, repair work
5
From Japan
On 2011-10-21 16:51:14
The price is reasonable and easy to use. Since it can be obtained in short delivery time it does not have unnecessary inventory.
This review is about item#02208543.