Buy more than* S$200* and get FREE SHIPPING

  • Wrist Strap
  • Wrist Strap
  • Wrist Strap

Wrist Strap F-152

4.33 (3)
Item.#
02208577
Mfr.#
F-152
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ground Wire Length (m)
1.6
Type
Wrist strap
TRUSCO Part Number
323-7524
Weight (g)
40
Description 2
Get rid of your metal allergy! Parts that come into contact with the human body all use non-metallic material
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To prevent electrification during handling of electronic parts
4
From Japan
On 2016-06-14 15:28:20
Up to now I was using a no-brand item below half price, but since the waniguchi part was broken, I replaced it. The price has more than doubled, but there seems to be no big difference. Is it about a soft softness of the band a little? It is convenient to attach it to the ankle because the band is long, but if you pull the extra band it will be a bit inconvenient as the lock will soon come off. It would be even more convenient if you let the remaining bands fold back and be fastened. (Like the reform of the leather band wrist watch)
This review is about item#02208577.
As for earthing of high frequency measuring instrument
4
From Japan
On 2015-02-19 13:24:51
I bought the same one I used to date (because I lost it). It is a bit troublesome to adjust the length by pulling the end of the strap.
This review is about item#02208577.
Soldering
5
From Japan
On 2014-07-03 20:19:17
I'm wearing it on my ankle instead of my wrist so I think that detachment should be a little easier
This review is about item#02208577.