Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ESD Foam

ESD Foam F-9-L

5.00 (2)
Item.#
02208656
Mfr.#
F-9-L
Package Qty.
1Pack(2Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
External Dimensions (Width x Depth D) (mm)
1000x1000
2014 TRUSCO Published Page
1-2333
Surface Resistance Value (ohm)
1 x 10 6 or less
TRUSCO Part Number
117-3618
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For IC breakdown protection
5
From Japan
On 2014-10-18 13:21:03
I bought it for preventing dielectric breakdown of CMOS IC. It is easy to use because it can easily be cut with a cutter.
This review is about item#02208647.
It is used to protect semiconductor parts (IC, LED etc) taken out from the rail. We also use it as an "interesting part" of our own electronic work kit. It is also used for convenient experiments of electronic circuits.
5
From Japan
On 2010-01-21 22:54:13
Since it was the first time for ESD form made by Hozan, I felt that the price was somewhat expensive but I tried purchasing it here. Unlike overseas bad goods, quality is not only functional but also appearance and touch feeling, and this is important though it is very easy (easy to cut) is very good (I do not need much power). Since it will continue to be consumed in the future, I would like to purchase F - 9 - L (1000 x 1000), which is close to half the price per unit area in the future. I am very satisfied (^ - ^)!
This review is about item#02208647.