Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron with Cap

Soldering Iron with Cap H-250

Item.#
02208701
Mfr.#
H-250
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (degreeC)
430
Weight (g)
83
Power Consumption (W)
30
Diameter (phi mm)
4