Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron with Booster

Soldering Iron with Booster H-600

5.00 (1)
Item.#
02208744
Mfr.#
H-600
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Bits
H-602
Insulation Resistance (Mohm)
The (stable state without boost) 200
Power Consumption (W)
19 (boost when 130)
Weight (g)
(Without cord) 160
Maximum Temperature (degreeC)
410
Heater Type
Ceramic heater
Power (V)
100
Overall Length (mm)
(Without cord) 205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create sewing machine attachments
5
From Japan
On 2014-02-20 13:44:14
It is used when joining stainless steel plates and the like. It is convenient when you want to solder it in a hurry.
This review is about item#02208744.