Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Replacement part sponge, Fine
  • Replacement part sponge, Fine
  • Replacement part sponge, Fine

Replacement part sponge, Fine H-108

4.29 (7)
Item.#
02208857
Mfr.#
H-108
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
60x19x110
Compatible
H-5/6/8/10/16/89, HS-35/36/801
Type
Details
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Cleaning of soldering tip during soldering operation
5
From Japan
On 2018-04-19 20:09:12
The texture is finely and rich in elasticity, so it is possible to clean it cleanly, such as dirt on soldering iron tip, solder dross and thin wire tip. Moreover, even if it contains water, it is very handy because it maintains moderate elasticity.
This review is about item#2208857.
Solder iron stand
3
From Japan
On 2017-07-17 22:56:31
Size and thickness are subtle. I cut and use the vertical and horizontal sizes, but I am using it.
This review is about item#2208857.
It is for cleaning soldering iron.
4
From Japan
On 2017-01-13 20:12:09
I bought it for the cleaning of the iron tip of the electric trowel. As it is, as the solder scraps after cleaning are rolling down, we are using holes in the middle.
This review is about item#2208857.
Soldering work
5
From Japan
On 2016-11-19 15:14:38
Both water absorption and water retention are proper. Even when used for a long time, there are few fluffs.
This review is about item#2208857.
Cleaning of soldering iron
5
From Japan
On 2016-09-29 17:30:14
It is sturdy because it has fine eyes, it lasts long if it is washed and used. It is recommended.
This review is about item#2208857.
Used for soldering iron base
5
From Japan
On 2016-09-29 16:31:04
It was big for my soldering iron, so I cut it for ease of use and use it.
This review is about item#2208857.
Soldering
3
From Japan
On 2015-06-03 15:06:11
It is soft but I like it. I tried it for the first time to drill a hole in the middle, one of the usage methods in the data sheet, and it became easier to use than I expected.
This review is about item#02208857.