Buy more than* S$200* and get FREE SHIPPING

  • Solder Stand
  • Solder Stand
  • Solder Stand

Solder Stand H-11

4.00 (1)
Item.#
02208866
Mfr.#
H-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Iron Stand Height (mm)
50
Dimension (phi x Height H) (mm)
65x25
Material (Body)
Melamine resin
Heat-Resistant Temperature (deg C)
130
Weight (g)
60
Description 2
It is a solder stand with lid which is convenient for carrying.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a soldering iron table in radio control wiring work (light work).
4
From Japan
On 2014-09-03 23:10:17
Good point: · It is convenient to carry, light and compact. · Since O ring is included, water will not leak Others: Since it is light, it moves slightly when putting on iron. Since one side is a sponge, I think that it is convenient because solder can be wiped if there is a hole in the center or the like. It may be easy to use if you drill a hole in the sponge part appropriately by yourself.
This review is about item#02208866.