Buy more than* S$200* and get FREE SHIPPING

  • Solder
  • Solder
  • Solder
Item.#
02208927
Mfr.#
H-700
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ingredients
Sn:60%, Pb:40%
Specific Gravity
8.9
Length (m)
3.4
Solid Phase/Liquid phase Temperature (degree c)
183/215
Wire Diameter (phi mm)
1.0