Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Solder

Stainless Steel Solder H-710

Item.#
02208936
Mfr.#
H-710
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Solid Phase/Liquid phase Temperature (degree c)
183/234
Wire Diameter (phi mm)
1.6
TRUSCO Part Number
120-4033
Specific Gravity
9.3
Length (m)
2.5
Ingredients
Sn 40%, Pb 60%