Buy more than* S$200* and get FREE SHIPPING

  • Solder
Item.#
02208945
Mfr.#
H-711
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ingredients
Sn:60%, Pb:40%
Solid Phase/Liquid phase Temperature (degree c)
183/190
Wire Diameter (phi mm)
0.8
TRUSCO Part Number
120-4041
Specific Gravity
8.5
Length (m)
4.2