Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron, Line Pencil
  • Soldering Iron, Line Pencil
  • Soldering Iron, Line Pencil

Soldering Iron, Line Pencil HS-11

5.00 (4)
Item.#
02209015
Mfr.#
HS-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard Bits
H-201(1.0mmphi)
Power Cord (m)
1.4
Maximum Temperature (degreeC)
400 (H-201 is installed.)
Power (V)
AC100(50/60Hz)
Overall Length (mm)
172 (HS-201 is installed) (I except the code)
Insulation Resistance (Mohm)
100
Leak Current
1microA
Power Consumption (W)
11
Weight (g)
(I except the code) 26
Description 2
Produce a natural feeling grip, special shape resin handle.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Soldering work of the board
5
From Japan
On 2015-10-01 16:49:46
Soldering iron is it is common to work with like a pencil, Because from the grip to the tip is not only six centimeters a little less than You can certainly do a fine work. We are using nearly a year, but liked.
This review is about item#02209015.
Solder work of surface mount components of the foundation
5
From Japan
On 2013-04-18 22:28:06
It is ideal for working in precise location than soldering iron that has been used until now.
This review is about item#02209015.
Soldering of electronic tools
5
From Japan
On 2012-08-30 12:56:19
Other than the temperature control function is not, without any complaints, it is very easy to handle recommended soldering iron rather. Lightly, it is ahead is short, fine work is easy. Warm up to it is also fast. Lead-free solder is I think it is all right if 400 degrees but not soaked. Tip chip will also be changed. Have a commercially available inexpensive soldering iron, wires and relays, but can be the soldering of the connection terminals, IC and overheating in the semiconductor such as an LED is worried about, I recommend this or temperature control soldering iron is for anyone who wants To do.
This review is about item#02209015.
Soldered onto the substrate
5
From Japan
On 2008-11-12 11:51:34
The distance from the grip to the tip is short, very easy to use. Amount of heat is also sufficient. 1.3 mm solder blotter line also could be used.
This review is about item#02209015.