Buy more than* S$200* and get FREE SHIPPING

  • Desolder Braid
  • Desolder Braid
  • Desolder Braid

Desolder Braid NO.3736

4.44 (9)
Item.#
02209033
Mfr.#
NO.3736
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
3
Description 2
Specially woven lines, so solder can be sucked up quickly.
Width (mm)
0.9
Caution
Using a soldering iron of 30W and above is recommended for heating.However when using _ 3736, no. 3737 for micros oldering, low heat soldering iron can also be used.
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Maintenance of audio equipment
4
From Japan
On 2017-08-02 23:24:36
Using Hosan for the first time, we used other manufacturer's products, but the temperature of the soldering iron for sucking out solder is fine. Normally, sucking does not go well with the iron that you use, but if you have a suitable W number of irons, a thicker suction line feels very effective.
This review is about item#2209051.
To suck off extra solder.
5
From Japan
On 2017-07-13 15:07:58
It sucked with this product so as not to sprinkle extra solder attached to the terminal of the part on the circuit board. I think solder spoids are good, but I think that this product is good as the first stage.
This review is about item#2209042.
Board repair for audio equipment
5
From Japan
On 2016-12-27 21:28:05
I am satisfied with the product as expected and the arrangement of goods is smooth.
This review is about item#2209024.
Circuit modification etc.
4
From Japan
On 2016-08-25 13:09:31
It is expensive but I think that it is a thing of value as it is
This review is about item#2209042.
For use when repairing electrical appliances
5
From Japan
On 2016-07-04 20:24:43
It is a sucking line that is sold at ordinary dealers. As my mouth gets hot, sucking has a manual pump type sucker, but I often use this often recently because I do not want to hurt the board.
This review is about item#02209033.
Substrate production
4
From Japan
On 2016-03-07 11:18:21
Besides the ribbon shape, if there are strings (thin), if you can use it more pinpoint. Moreover, it can be reused for short-circuiting and bonding of wiring materials and substrates after use. As another product, I think that the ribbon or string that impregnated with solder also becomes a product as a material for substrate wiring (earth base on board etc.).
This review is about item#02209042.
Electronic equipment repair
3
From Japan
On 2015-08-20 06:19:14
Sucking out is bad compared to previous products.
This review is about item#02209051.
Solder absorption
5
From Japan
On 2015-02-26 20:56:31
I used it for the first time, but I never thought that I could work so easily.
This review is about item#02209051.
For correction
5
From Japan
On 2014-07-30 19:05:39
There is no particular problem.
This review is about item#02209024.