Buy more than* S$200* and get FREE SHIPPING

  • Miniature End Cutter
  • Miniature End Cutter
  • Miniature End Cutter

Miniature End Cutter N-33

5.00 (1)
Item.#
02209121
Mfr.#
N-33
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Cutting Capacity (phi mm) Copper Wire
1.0
Weight (g)
45
TRUSCO Part Number
120-4793
Cutting Capacity
Copper strand wire 0.9mm2
Material
CRV2
Hardness
HRC57 (cutting portion)
Overall Length (mm)
116
Application
(Slanting type) For cutting in isolated corners
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic device assembly
5
From Japan
On 2014-08-08 14:25:21
Grip is moist and hard to slip Good
This review is about item#02209121.