Buy more than* S$200* and get FREE SHIPPING

  • Nipper Pliers, Precision Series
  • Nipper Pliers, Precision Series
  • Nipper Pliers, Precision Series
  • Nipper Pliers, Precision Series

Nipper Pliers, Precision Series N-55

5.00 (1)
Item.#
02209155
Mfr.#
N-55
Package Qty.
1PC
Ship pack of
1
67.22 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
100
Overall Length (mm)
105
Capability
Copper wire only within 1mmphi
Weight (g)
40
Material
SGT SCM415 (set pin)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of lead wire
5
From Japan
On 2015-09-10 21:29:01
I thought that "cutting" is a very nice Nipper. Peeling the lead wire or cutting a thick line is not good. Because it is high, if you use it as a "cut", it lasts long and can be used with good feeling at any time.
This review is about item#02209155.