Buy more than* S$200* and get FREE SHIPPING

  • Nipper Pliers, Precision Series
  • Nipper Pliers, Precision Series
  • Nipper Pliers, Precision Series

Nipper Pliers, Precision Series N-58

5.00 (1)
Item.#
02209173
Mfr.#
N-58
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension (mm)
100
Overall Length (mm)
105
TRUSCO Part Number
120-4360
Capability
Feet of 0.18 to 0.8mmphi within IC Tr CR copper wire
Weight (g)
40
2014 TRUSCO Published Page
2-0570
Material
SGT SCM415 (set pin)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of lead wire
5
From Japan
On 2015-09-10 21:29:01
I thought that "cutting" is a very nice Nipper. Peeling the lead wire or cutting a thick line is not good. Because it is high, if you use it as a "cut", it lasts long and can be used with good feeling at any time.
This review is about item#02209155.