Buy more than* S$200* and get FREE SHIPPING

  • Small Pliers

Small Pliers P-34

5.00 (1)
Item.#
02209191
Mfr.#
P-34
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0542
Cutting Capacity (phi mm) Steel Wire
-
Hardness
HRC42 +/- 2 (blade portion)
Overall Length (mm)
116
Material
CRV2
Cutting Capacity (phi mm) Copper Wire
-
Point Shape
None Giza
Weight (g)
40
Dimension (mm)
113
TRUSCO Part Number
120-4882
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for removing flux (preventive oxidizing agent) during butt welding of silver wire φ 0.1 and silver wire φ 0.2
5
From Japan
On 2016-06-29 13:22:52
The tip is flat, easy to pinch and perfect for fine work! I'm really glad to use it!
This review is about item#02209191.