Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Radio Plier

Miniature Radio Plier P-36

4.50 (4)
Item.#
02209216
Mfr.#
P-36
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
120-4874
Hardness HRC (Cutting Part)
46+/-4
Hardness
HRC46 +/- 4 (blade section)
Weight (g)
65
2014 TRUSCO Published Page
2-0542
Nominal Dimension (mm)
125
Type
Knurled type of slip
Dimension (mm)
125
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2018-04-30 15:56:36
I examined a certain Japanese made reputation, but in terms of price, I also made this item made in Japan. I am satisfied with pliers that are pretty good to use.
This review is about item#6555202.
Used for bending and holding parts for electronic work
5
From Japan
On 2017-08-02 13:46:34
As expected is a product of Hozan. The alignment of the tip is tight, and it is made strong even without bending force even to the bending power. Continental pliers have cost = quality as it is, they are not usable for precise work at all. Once you use Hosan make it absolutely impossible to buy cheap items. I will decide another tool as Hausan.
This review is about item#06555227.
Machine part assembly
4
From Japan
On 2014-02-27 09:16:57
I understand that it is made in Japan but it is expensive a little.
This review is about item#06555202.
Fabrication of bead accessories
5
From Japan
On 2013-03-04 11:40:56
Precision of cutting edge precisely responds to request when making accessories Size just right for women's hands. Work efficiency is improved
This review is about item#06555202.