|
Tweezers P-887
(3)
- Item.#
- 02209277
- Mfr.#
- P-887
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Tip Width (mm)
- 0.6
- Weight (g)
- 26
- Material
- Stainless steel
- Knob (g) load
- 200
- Overall Length (mm)
- 130
- TRUSCO Part Number
- 120-5196
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
2 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Repair of amplifier PC
From Japan
On 2018-04-07 16:08:14
Hozan tweezers are grateful for their strong back and easy attachment of parts.
It is used at the time of microscope.
From Japan
On 2017-09-04 14:43:26
I wish I had a special case for this product.
Handling of small parts.
From Japan
On 2015-03-28 16:55:02
It is easy to use because the destination is accurate.
Customers Who Bought This Item Also Bought
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>