Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers P-892

4.75 (4)
Item.#
02209295
Mfr.#
P-892
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Knob (g) load
250
Dimensions C (mm)
9
Overall Length A (mm)
125
Material
Stainless steel
Specification
Standard powerful type
Mouth Width (mm)
1.2
Dimensions B (mm)
9.5
Weight (g)
23
TRUSCO Part Number
120-5170
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Hold parts and cables to be soldered
4
From Japan
On 2017-07-17 15:18:45
Convenient. Tweezers are disposable. Since it became difficult to use, I bought a new one. It became comfortable.
This review is about item#2209295.
Production work of electronic equipment
5
From Japan
On 2017-05-24 15:01:37
I have been using this tweezers for the last ten years. There is strength of the tip, it is safe even for work that can not grab a hard thing with confidence and can not be done with other tweezers. Very easy to use!
This review is about item#02209295.
Electronic circuit prototype / remodeling / experiment · · ·
5
From Japan
On 2017-02-23 21:55:16
This tweezers that is made into a standard class in me. High rigidity specification for not playing fine parts is a thing that is difficult to replace elsewhere. And it is miso that the tip has a little width. If a thinner tip is desirable, then at that time you can choose narrow and sharp objects. This type, this structure is basic.
This review is about item#2209295.
Fastening of small parts during soldering. Spring attachment removal
5
From Japan
On 2015-04-30 15:51:17
Because there is width and thickness first, it is optimal for lead wire bending, spring hooking and so on without bending the tip even if lightly twisting. It is impossible because it is magnetized to hold down chip parts.
This review is about item#02209295.