Buy more than* S$200* and get FREE SHIPPING

  • Tweezers
  • Tweezers
  • Tweezers
  • Tweezers

Tweezers P-895

4.00 (2)
Item.#
02209313
Mfr.#
P-895
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Knob (g) load
200
Dimensions C (mm)
10
Overall Length A (mm)
150
Material
Stainless steel
Specification
Long tip strong type, filing holes
Mouth Width (mm)
0.4
Dimensions B (mm)
11
Weight (g)
28
TRUSCO Part Number
120-5188
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Precision equipment assembly
3
From Japan
On 2015-06-21 22:19:03
Holding force as expected was not high. But I think that it can not be said unconditionally by the application, Not very sharp slip of the engagement of the tip as our applications, There is also that the earlier lack though not without also was gouge when suppressed strongly. Since the meat is thick we use again sharpening also missing earlier.
This review is about item#02209313.
Wiring soldering work
5
From Japan
On 2014-05-30 12:28:29
Other tweezers strong restraining force of tweezers tip can not be used. It will be four eyes at this time. The price is expensive, but will not be helped.
This review is about item#02209313.