Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver D-271

Item.#
02209584
Mfr.#
D-271
Package Qty.
1PC
Ship pack of
1
23.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Half fixed volume condenser adjustment., Half fixed volume condenser adjustment.
Handle Diameter (phi mm)
12
Overall Length (mm)
175
Weight (g)
10
TRUSCO Part Number
117-3278
2014 TRUSCO Published Page
2-0368
Shaft Length (mm)
110
Point Size
-1.3mm
Shaft Diameter (phi mm)
1.5