Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Alignment Tool

Ceramic Alignment Tool D-272

Item.#
02209593
Mfr.#
D-272
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Half fixed volume condenser adjustment., Half fixed volume condenser adjustment., Half fixed volume condenser adjustment., Half fixed volume condenser adjustment.
Handle Diameter (phi mm)
12
Overall Length (mm)
175
Point Size
- 1.8x0.4mm
Shaft Diameter (phi mm)
1.8
2014 TRUSCO Published Page
2-0368
Shaft Length (mm)
110
TRUSCO Part Number
117-3286
Weight (g)
10