Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Alignment Tool

Ceramic Alignment Tool D-275

Item.#
02209602
Mfr.#
D-275
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Half fixed volume condenser adjustment., Half fixed volume condenser adjustment., Half fixed volume condenser adjustment., Half fixed volume condenser adjustment.
Handle Diameter (phi mm)
12
Overall Length (mm)
175
Point Size
+ #0
Shaft Diameter (phi mm)
3.0
2014 TRUSCO Published Page
2-0368
Shaft Length (mm)
110
Point Shape
+
Weight (g)
11
TRUSCO Part Number
117-3294