Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Parts Box
  • Parts Box
  • Parts Box
  • Parts Box

Parts Box B-10-AB

5.00 (5)
Item.#
02209706
Mfr.#
B-10-AB
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
AS
Weight (g)
540
Outer Dimensions (Width W x Height H x Depth D) (mm)
254 x 41 x 185
Specification
Internal box A (with 5 wall plates (maximum 11 pieces for 12 small partitions )) x 1 Internal box B (with 8 wall plates (maximum 22 pieces for 24 small partitions )) x 1
Capacity (L)
1.5
Material (Body)
ABS
TRUSCO Part Number
117-2701
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Digi micro stylus is stored for each size.
5
From Japan
On 2018-03-08 14:46:52
It is very convenient because you can adjust the partition. I think whether there is also a vertical mold.
This review is about item#2209724.
Used for organizing and storing parts
5
From Japan
On 2018-01-28 11:56:24
The company uses the same size part case to organize its parts. I ordered the short from the net and got it early. The product is satisfied, it is used from the past.
This review is about item#2209697.
Organization of bolts, carrying
5
From Japan
On 2018-01-27 14:42:57
I am satisfied with the sense of size with the material being solid. I thought that it would be better to have a slightly larger type, with a handle. I am sorry that I can not affix the labels on the masses on both sides.
This review is about item#2209724.
As a container for outsourcing processing of automobile parts.
5
From Japan
On 2017-06-20 15:38:16
Until now, we wrapped each part (engine metal etc.) and wrapped it so that they are similar parts so we did not mix them, but it became easy to manage and it was very convenient to manage.
This review is about item#2209697.
Storage of screws, screws, bolts, small parts
5
From Japan
On 2010-08-24 18:37:03
There are various parts cases inexpensive, but this is a staple. Usability and durability are still different. In addition, because the transparency of the cover is high, visibility is good, and we do not feel stress for finding parts.
This review is about item#02209742.