Buy more than* S$200* and get FREE SHIPPING

  • Part Case B-10
  • Part Case B-10
  • Part Case B-10

Part Case B-10 B-10-BB

5.00 (1)
Item.#
02209724
Mfr.#
B-10-BB
Package Qty.
1PC
Ship pack of
1
30.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
AS
Weight (g)
540
Outer Dimensions (Width W x Height H x Depth D) (mm)
254 x 41 x 185
Specification
Inner box B (with 8 dividing plates (maximum 22 sheets for 24 small partitions )) x 2
Capacity (L)
1.5
Material (Body)
ABS
TRUSCO Part Number
117-2727
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw screw bolts, storage of small parts
5
From Japan
On 2010-08-24 18:37:03
Parts case There are many things inexpensive, but this would be a classic. Ease of use and durability is different still. In addition, because of the high degree of transparency of the cover good visibility, you do not feel the stress to look for parts.
This review is about item#02209742.