Buy more than* S$200* and get FREE SHIPPING

  • Part Case B-19

Part Case B-19 B-19

Item.#
02209751
Mfr.#
B-19
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1126
usable inner dimension
245x176x34.5
Weight (g)
300
Color
Blue
TRUSCO Part Number
117-2760
Material (cover)
Acrylonitrile styrene (AS)
Outside Dimension (mm)
254x185x41
Material (Body)
ABS resin
Material
(Body) ABS, (dust case) PS