Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan

Plastic Tool Box, Hozan B-54-B

5.00 (1)
Item.#
02209837
Mfr.#
B-54-B
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
External Dimensions (Width x Height) (mm)
386x161
Capacity (L)
About6.5
Weight (kg)
About 1.3
2014 TRUSCO Published Page
2-1115
Specification
Middle plate x1
Material
ABS
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
386x179x161
Maximum Load (kgf)
20
TRUSCO Part Number
117-2557
Usable Inner Dimension (Width x Depth x Height)(mm)
300x160x75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for wiring work
5
From Japan
On 2018-03-11 20:16:58
The same manufacturer with durability was selected because the number of parts increased since I was using the model under the previous model number.
This review is about item#2209855.