Buy more than* S$200* and get FREE SHIPPING

  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan

Plastic Tool Box, Hozan B-55-B

5.00 (1)
Item.#
02209855
Mfr.#
B-55-B
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Type
With tray
Usable Inner Dimension (Width x Depth x Height)(mm)
369x195x113
Capacity (L)
About12
Weight (kg)
About 2.9
Specification
Small articles dish x2, partition plate x8
Material
ABS
2014 TRUSCO Published Page
2-1117
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
413x206x230
Maximum Load (kgf)
30
TRUSCO Part Number
117-2573
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for wiring work
5
From Japan
On 2018-03-11 20:16:58
The same manufacturer with durability was selected because the number of parts increased since I was using the model under the previous model number.
This review is about item#2209855.