Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan
  • Plastic Tool Box, Hozan

Plastic Tool Box, Hozan B-56-B

Item.#
02209873
Mfr.#
B-56-B
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Type
With tray
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
413x206x242
Maximum Load (kgf)
30
Specification
Small dishx4, partition platex16
Material
ABS
Usable Inner Dimension (Width x Depth x Height)(mm)
369x195x113
Capacity (L)
About 18
Weight (kg)
About 3.8
Description
-Thick reinforced molded ABS which is said to be stronger than iron. It does not budge even if I drop in a 20 kg load outer shell to withstand comfortably hard use.