Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron M Type Tip Section, Static Electricity Provision

Soldering Iron M Type Tip Section, Static Electricity Provision C1144

Item.#
02210345
Mfr.#
C1144
Package Qty.
1PC
Ship pack of
1
68.51 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Cord of Trowel Part (m)
1.2
Maximum Temperature (degreeC)
480
Overall Length (mm)
190
Rated Power Consumption (W)
60
Weight (g)
44
Type
M size ESD protection products