Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Built-in Solder Feed Type

Soldering Iron Built-in Solder Feed Type N0.589

3.50 (2)
Item.#
02210451
Mfr.#
N0.589
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power (V)
AC100(50/60Hz)
Solder Iron Point Dimensions (mm)
Phi8
Power Cord
2-core rubber cord
Continuous Opreration Time (hours)
About 2 (single filling)
Heater
Nichrome heater
Accessories
MG soldering iron (587 over T over 8) x1, guide nozzle (582 over N-1.6) x1, guide nozzle (582 over N-2.3) x1
Weight (g)
322 (code removal)
Power Consumption (W)
100
Plug
Flat plug
Soldering Iron (suitable to W)
About 20 -80
Remarks
Guide nozzle of standard Phi1.6 and Phi2.3 is included with the product.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Soldering
4
From Japan
On 2016-12-28 17:03:30
Somewhat dissatisfied because there is a time when solder does not come out even if lever is gripped.
This review is about item#2210467.
Soldering work
3
From Japan
On 2016-03-05 17:11:24
I used it before and it was crushed and I bought it with warm wax.
This review is about item#02210433.