Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Built-in Solder Feed Type

Soldering Iron Built-in Solder Feed Type N0.592

3.50 (2)
Item.#
02210467
Mfr.#
N0.592
Package Qty.
1PC
Ship pack of
1
77.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power (V)
AC100(50/60Hz)
Continuous Opreration Time (hours)
(Filling of one) about 2
Heater
Nichrome heater
Solder Iron Point Dimensions (mm)
phi10
Power Cord
2-core rubber cord
Remarks
Guide nozzle of phi2.3 phi1.6 and is supplied as standard with the product.
Plug
Flat plug
Soldering Iron (suitable to W)
About 20-80
Weight (g)
380 (code except)
Power Consumption (W)
150
Accessories
(592-T-10) x1, nozzle guide MG soldering iron (582-N-1.6) x1, nozzle guide (582-N-2.3) x1
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Soldering
4
From Japan
On 2016-12-28 17:03:30
There are times when even hold the levers come out of the solder is somewhat dissatisfied.
This review is about item#2210467.
Solder work
3
From Japan
On 2016-03-05 17:11:24
Collapse had been previously used, was purchased in Monotarou.
This review is about item#02210433.