Buy more than* S$200* and get FREE SHIPPING

  • PRESTO Straight Type

PRESTO Straight Type No.984-01

4.67 (36)
Item.#
02210521
Mfr.#
No.984-01
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Cord (m)
1.5 (2-core rubber cord with flat plug)
Power (V)
AC100 (50/60Hz)
Overall Length (mm)
205
Power Consumption (W)
20/130 (switch on)
Weight (g)
48
Type
Straight
Customer Reviews
5 star 30
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.67
36 Customer Reviews
The reviews are automatic translation.
Soldering operation of printed circuit board
5
From Japan
On 2018-01-21 13:58:02
Although I was slightly worried about the small output of 20 W for the first time, there was no problem with printed circuit board work. I am also happy to be able to use it in several tens of seconds after I turn on the power.
This review is about item#2210521.
Print board work etc.
5
From Japan
On 2018-01-20 18:46:50
I have never used lead-free solder, but I think that it is perfect for PCB work with conventional eutectic solder. I am also happy that the rise is fast.
This review is about item#2210521.
Wonderfully good!
5
From Japan
On 2017-12-02 19:09:40
I have been using goot's 30 watt for many years without problems, but soldering aluminum substrate is impossible at 30 w, purchasing this product. Well, I wish I used this sooner. Great!
This review is about item#2210521.
Grandchild's work
5
From Japan
On 2017-11-13 17:43:45
I am very satisfied because the shape is small and compact.
This review is about item#2210521.
Soldering and removing parts from the base
5
From Japan
On 2017-02-12 08:36:07
It is very convenient to be able to adjust the amount of heat immediately. Those with large heat dissipation surfaces, thick cables, etc. that could not be welded until now have become possible. Also, the included heat-resisting cap can be safely turned on very quickly. It is likely to be favorite for a long time.
This review is about item#02210521.
It is used for soldering repair of electric parts, wiring connection, etc.
5
From Japan
On 2016-12-27 16:18:00
Temperature rise time to use (possible) is short, heat quantity is sufficient, work is easy, easy to use.
This review is about item#2210521.
Vehicle wiring repair work
5
From Japan
On 2016-11-09 10:35:07
As for this product, the rising tip temperature was also early and the feeling of use was good.
This review is about item#2210521.
Field soldering
5
From Japan
On 2016-05-06 10:53:17
It is a standard product that I have been using for 30 years. I lost it this time, so I placed an order. Since there is no breakdown for a long time and there is no temperature setting, it is not troublesome and warms up quickly, so it is a wonderful item that is extremely easy to use.
This review is about item#02210521.
Soldering of fine electronic parts, thick copper wire, wire etc.
5
From Japan
On 2016-03-31 18:01:51
The soldering iron tip is strong against heat, and it is also suitable for soldering fine parts while it is a high power output, improving work efficiency.
This review is about item#02210521.
Soldering work etc.
5
From Japan
On 2016-03-20 22:24:08
It is convenient to be able to adjust the temperature at hand. It is more convenient if it becomes cordless.
This review is about item#02210521.