Buy more than* S$200* and get FREE SHIPPING

  • PRESTO Gun Type

PRESTO Gun Type 985-01

4.86 (7)
Item.#
02210537
Mfr.#
985-01
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Power Cord
2-core rubber cord
Plug
Flat plug
Power Consumption (W)
40
Weight (g)
(Code, cap removal) 92
Compatible
:980-T-BI Tip
Standard Iron Tip
BI type
Power Consumption (W) (50/60 Hz)
20 - 130 (switch on)
Power (V)
AC100(50/60Hz)
Overall Length (mm)
(Code, removing cap) 160
Specification
Gun Type
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for wiring repair
4
From Japan
On 2017-09-17 09:17:32
There are a lot of work that one hand is occupied, workability at that time is good, and workability is very good because it can adjust the amount of heat of the heater.
This review is about item#2210537.
Maintenance of audio equipment
5
From Japan
On 2017-04-21 17:12:01
Power can also be controlled with buttons, easy to hold more than expected
This review is about item#2210537.
Electric wiring
5
From Japan
On 2016-07-29 17:14:11
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02210537.
For soldering
5
From Japan
On 2015-09-07 22:38:15
There is a boost button, which is useful. If you press suddenly when you want to warm up quickly it gets hotter. There is no power ON / OFF switch. The code is reasonably sturdy. It is recommended for those who are looking for a gun type with a lightweight body.
This review is about item#02210537.
Soldering
5
From Japan
On 2015-02-27 14:35:41
The melting start of solder is quick and working efficiency is good.
This review is about item#02210537.
Soldering to high heat dissipation board
5
From Japan
On 2014-11-05 14:11:31
Soldering can be done without getting irritated even in extremely thick patterns. Just being limited in time is difficult. I wish it had a structure that could produce a high temperature for a while longer. Previously I used a straight type, but my fingers pushing the button got tired, so I made it to a gun type. It's easy to grasp so it's comfortable.
This review is about item#02210537.
Wiring of soldering parts, repairing the foundation etc ....
5
From Japan
On 2013-03-09 23:55:50
Warming speed by button pressing is fast, so it is convenient for on-site work. It is good to be capped and stored as it is cooled down a little. It is safe to heat too small parts with standard time 20 watts.
This review is about item#02210537.