Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron DASH, Ceramic Heater Type

Soldering Iron DASH, Ceramic Heater Type N454

4.00 (5)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
Weight (g)
(I except the code) 57
Power Consumption (W)
Overall Length (mm)
(I except the Code) 192
Description 2
Compact and lightweight ceramic heater adopt and heat protector with to increase the workability.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Soldering audio amplifier
From Japan
On 2016-07-09 17:35:59
I am stuck in the seizure of the soldering tip and protective pipe.
This review is about item#02210625.
Lead-free soldering operation
From Japan
On 2014-05-30 12:33:18
It is a soldering iron with a ceramic heater. We can choose many tip shapes, we use it because the price range is cheap. Although the exchange frequency is high, the loss of the heater part is small. The soldering tip is susceptible to corrosion by soldering and the frequency of replacement is high.
This review is about item#02210625.
Substrate soldering
From Japan
On 2013-05-14 14:32:31
Since there is no screw in the tip, it is easy to use without disturbing. Just because the chip is a little expensive, it does not get useless, so I'm satisfied enough.
This review is about item#02210625.
Electronic work in general
From Japan
On 2012-10-03 16:03:29
Easy to grasp on the handle Easy to use such as anti-slip feeling The tip feels less thin than I thought
This review is about item#02210625.
Electronic circuit making operation
From Japan
On 2009-12-06 11:43:08
I have used a few soldering irons up to now, but I feel that the feeling of grip is the best on my own. The price is also cheap, if it is made into an outlet, the temperature of the Nichrome heater can be reached to the temperature which can be used earlier compared to the cheap one. For professionals I think that there are also people who use more than tens of thousands of things that can adjust the temperature, but I feel full with Kore. I dare bought a thing with a high wattage. Recently, as lead-free solder increases in ROHS etc., the melting temperature gets higher, so it seems better for a thing with a slightly higher wattage. The tip is quite durable and I am using scallion like a marimo that weighed stainless steel (100 ha) to drop solder attached, but as of now, no deterioration is seen. I think that it can be recommended for both cost and manufacturer.
This review is about item#02210625.