Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun Parts, Long Sheet Use, Silicon Rubber Roller

Heat Gun Parts, Long Sheet Use, Silicon Rubber Roller AT-51

3.67 (3)
Item.#
02210661
Mfr.#
AT-51
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Roller (W x phi mm)
40x32
Type
Supplies
Overall Length (mm)
152
Compatible
206A, 208A, 210A, 214A
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used to form a honeycomb
5
From Japan
On 2017-10-20 14:58:54
It is very easy to use, I feel good to purchase. I would like to continue using this product in the future
This review is about item#2210661.
I bought that I could not put the slip stop rubber of the stairs in the groove.
1
From Japan
On 2015-03-03 20:58:38
It seems that the use was wrong. I wanted to use the slip stopper rubber of the stairway in the groove, but it was too light overall and because the bearings are not in the roller, it rubs with friction if it rolls like it pushes in. It is not suitable for such work.
This review is about item#02210661.
Crimping of PVC sheet and others
5
From Japan
On 2013-07-20 18:00:34
I feel that the feeling of use of the roller is pretty good. It can smoothly crimp lightly and securely. However, one regrettable thing is that one of the E rings, fixing the shaft of the roller, has an enlarged one, and the roller was disassembled the moment when it was taken out of the bag. Since it was necessary immediately, I narrowed and fixed the E ring in this ranking, but since I think that it should be attached if it is originally, I would like you to ship properly.
This review is about item#02210661.