Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heat Gun Replacement Heater

Heat Gun Replacement Heater PJ-203A-H

5.00 (7)
Item.#
02210695
Mfr.#
PJ-203A-H
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 2332
Rating (50 to 60 Hz)
100V-300W
TRUSCO Part Number
127-7812
2014 TRUSCO Published Page
1-1521
Type
The replacement heater
Compatible
For PJ over 203A
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Upon drying
5
From Japan
On 2016-11-21 14:40:25
Since the shipping fee was not a high waste from the manufacturer, I was saved by Mr. Monatarou who could purchase it with others.
This review is about item#38611867.
It is used for hot air welding work.
5
From Japan
On 2016-02-29 14:46:35
It can be used without problems.
This review is about item#38611867.
For heat shrinkable tube treatment
5
From Japan
On 2014-04-21 08:38:46
In the case of parts for replacement, if it is shop front, there is no stock in the case of 10 pcs, it will be troublesome twice by ordering etc, but if it is a monoterror, the goods of the desired quantity arrive soon very much and it is very helpful.
This review is about item#38611867.
Electronic work etc.
5
From Japan
On 2014-02-18 20:13:09
Replacement parts can be easily obtained, so it is saved.
This review is about item#38611867.
Car wash after washing, drying
5
From Japan
On 2014-01-14 11:39:57
This product is very easy to use item because it has heating, fine adjustment, power as well.
This review is about item#38611867.
1 Maintenance material of manufacturer
5
From Japan
On 2013-11-22 09:11:22
Existing hot air blower has broken Nichrome wire, so it purchased as replacement material, it operated normally after exchanging well.
This review is about item#02210695.
Masking film tension
5
From Japan
On 2013-04-19 22:00:37
It is good - if only for repair 1200 yen 1 ten thousand yen if you buy a new dryer. It also contributes to cost reduction and mottainai!
This review is about item#38611867.