Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun Portable, PJ-206A1

Heat Gun Portable, PJ-206A1 PJ-206A1

5.00 (2)
Item.#
02210704
Mfr.#
PJ-206A1
Package Qty.
1PC
Ship pack of
1
129.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Heater
PJ-206H
Dimensions (Length L x Width W x Depth D)(mm)
213x70x191
Power Source (AC V)
100
Warm Air Temperature (deg C)
450
Weight (g)
About 750
Accessories
Filter, R Stand
Rated Power Consumption (W) (50/60 Hz)
1000W
Wind Speed (m/min)
1000
Air Capacity (m3/min)
0.18
Switch
(Switch, blower, hot air) three-stage
Type
Handy type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Heat shrinkable tube
5
From Japan
On 2015-11-22 01:59:13
It does not change because it was used from the previous
This review is about item#02210704.
The main drying of putty and paint, deformation of plastics is
5
From Japan
On 2015-08-17 15:49:24
The sense of security of domestic because it is quite consuming heat product. It was more powerful than expected. It is also advantageous of the professional manufacturer of heat source such as repair parts can get.
This review is about item#02210704.