Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heat Gun Replacement Heater

Heat Gun Replacement Heater PJ-210H

5.00 (7)
Item.#
02210747
Mfr.#
PJ-210H
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Rating (50 to 60 Hz)
100V-600W
Compatible
PJ-210A for
Type
Heater Glue
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Upon drying
5
From Japan
On 2016-11-21 14:40:25
Since the shipping fee was not a high waste from the manufacturer, I was saved by Mr. Monatarou who could purchase it with others.
This review is about item#38611867.
It is used for hot air welding work.
5
From Japan
On 2016-02-29 14:46:35
It can be used without problems.
This review is about item#38611867.
For heat shrinkable tube treatment
5
From Japan
On 2014-04-21 08:38:46
In the case of parts for replacement, if it is shop front, there is no stock in the case of 10 pcs, it will be troublesome twice by ordering etc, but if it is a monoterror, the goods of the desired quantity arrive soon very much and it is very helpful.
This review is about item#38611867.
Electronic work etc.
5
From Japan
On 2014-02-18 20:13:09
Replacement parts can be easily obtained, so it is saved.
This review is about item#38611867.
Car wash after washing, drying
5
From Japan
On 2014-01-14 11:39:57
This product is very easy to use item because it has heating, fine adjustment, power as well.
This review is about item#38611867.
1 Maintenance material of manufacturer
5
From Japan
On 2013-11-22 09:11:22
Existing hot air blower has broken Nichrome wire, so it purchased as replacement material, it operated normally after exchanging well.
This review is about item#02210695.
Masking film tension
5
From Japan
On 2013-04-19 22:00:37
It is good - if only for repair 1200 yen 1 ten thousand yen if you buy a new dryer. It also contributes to cost reduction and mottainai!
This review is about item#38611867.