Buy more than* S$200* and get FREE SHIPPING

  • Tabletop Sealers

Tabletop Sealers NL-201J

5.00 (1)
Item.#
02210896
Mfr.#
NL-201J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
5-3079-01
Heating System
Impulse
Dimensions (Width W x Depth D x Height H) (mm)
75 x 318 x 210
Power (W)
400
Type
Main body
TRUSCO Part Number
162-2081
Adhesive Part Temperature (deg C)
About 140
Seal Time (sec)
0.2 - 1.3
Seal Dimensions (mm)
200 x 2
Voltage (V)
100
Weight (kg)
2.5
TGK Product Number
053-54-52-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing of hygiene materials
5
From Japan
On 2013-01-29 16:27:44
Location also immediately available when needed without taking, have been very useful.
This review is about item#02210896.