Buy more than* S$200* and get FREE SHIPPING

  • Tabletop Sealers

Tabletop Sealers NL-301J

Item.#
02210914
Mfr.#
NL-301J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adhesive Part Temperature (deg C)
About 170
Seal Time (sec)
0.2 - 1.5
Seal Dimensions (mm)
300 x 2.5
Voltage (V)
100
Weight (kg)
3.9
TGK Product Number
053-54-52-05
Heating System
Impulse
Dimensions (Width W x Depth D x Height H) (mm)
82 x 445 x 240
Power (W)
600
Type
Main body
TRUSCO Part Number
162-2099