Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tabletop Sealers

Tabletop Sealers NL-331JC

Item.#
02210941
Mfr.#
NL-331JC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.4
Heating System
Impulse
Seal Length (mm)
300
Seal Dimensions (mm)
300x2
Voltage (V)
100
Height (mm)
240
Width (mm)
82
TRUSCO Part Number
162-2111
Adhesive Part Temperature (deg C)
About 190
Seal Width (mm)
2
Seal Time (sec)
0.3 - 2.0
Power (W)
560
Depth (mm)
468
Weight (kg)
4.4
Type
Impulse / tabletop sealers
TGK Product Number
053-54-52-08