Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soldering Iron SB Type

Soldering Iron SB Type SB-80R

4.25 (8)
Item.#
02211185
Mfr.#
SB-80R
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Flat-type Nichrome Heater
Overall Length (mm)
280
Heater Dimensions (Length x Width x Thickness) (mm)
40x16x2.5x2 pieces
Maximum Temperature (degreeC)
440
Weight (g)
230
Shape
Standard type (tip)
Solder Iron Point Dimensions (mm)
8x95
Power Consumption (W)
80
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Assembling the railroad model
5
From Japan
On 2017-03-06 21:12:45
When assembling a railroad model it can be exchanged for a knife-shaped hook. It is fixed type and can not be exchanged in other company's products. Also, because the hands are made of wood, they can not get hot even when used for a long time. Products of other companies get hot for Pla.
This review is about item#2211124.
Used for soldering of electrical wiring
2
From Japan
On 2016-05-31 17:44:38
It's tolerable.
This review is about item#02211185.
Wiring connection
5
From Japan
On 2016-03-25 17:40:55
Good!
This review is about item#02211124.
Maintenance of electronic equipment
2
From Japan
On 2015-11-20 16:38:55
If the hand of the ironing iron becomes abnormally hot and it is dangerous, and the coil wraps around the cord, if there is a coil spring etc. at hand ???
This review is about item#02211185.
With solder
5
From Japan
On 2014-08-12 14:50:38
Because of its high thermal conductivity, it could be comfortably used to solder slightly thicker parts.
This review is about item#02211124.
Electric welding, plumbing work, installation, electrical work,. . . .
5
From Japan
On 2013-12-09 21:15:27
Power Fool.
This review is about item#02211124.
Soldering of connector etc.
5
From Japan
On 2013-12-03 20:24:46
We are using it for connectors, electric wires, various soldering. I like the pattern of wood.
This review is about item#02211185.
Soldering of electrical wiring
5
From Japan
On 2011-09-07 16:07:06
I am familiar with hands because it is a wooden pattern.
This review is about item#02211124.