Industrial Soldering Iron SM Type SM-30
(1)
Item.#
02211386
Mfr.#
SM-30
Package Qty.
1PC
Ship pack of
1
Item Feature
Type
Round Nichrome Heater
Heater Dimensions (mm)
phi11x45
Maximum Temperature (degreeC)
400
Weight (g)
40
Application
For general work
Solder Iron Point Dimensions (mm)
4x60 (iron plating C typed)
Power Consumption (W)
30
Overall Length (mm)
194
Customers Who Viewed This Item Also Viewed
<<
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
SURE (ISHIZAKI ELECTRIC MFG)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Solder wire finish
From Japan
On 2015-02-23 17:57:49
It was genuine with a C type soldering tip and it was OK to use it without changing the tip position. The product itself is light and extremely easy to use.
Customers Who Bought This Item Also Bought
<<
SURE (ISHIZAKI ELECTRIC MFG)
>>
Top