Buy more than* S$200* and get FREE SHIPPING

  • Industrial Soldering Iron SM Type

Industrial Soldering Iron SM Type SM-40

5.00 (1)
Item.#
02211413
Mfr.#
SM-40
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Round Nichrome Heater
Heater Dimensions (mm)
phi12x55
Maximum Temperature (degreeC)
420
Weight (g)
58
Application
For general work
Solder Iron Point Dimensions (mm)
5x70 (iron plating C typed)
Power Consumption (W)
40
Overall Length (mm)
214
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Solder wire finish
5
From Japan
On 2015-02-23 17:57:49
It was genuine with a C type soldering tip and it was OK to use it without changing the tip position. The product itself is light and extremely easy to use.
This review is about item#02211413.