Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron

Soldering Iron SSS-500I

Item.#
02211711
Mfr.#
SSS-500I
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Overall Length (mm)
449
TRUSCO Part Number
129-2129
2015 Trusco Published Pages
1 2276
Heater Dimensions (mm)
Phi11.8x83
Maximum Temperature (degreeC)
580
Weight (g)
1200
Type
Round ceramic heater type
Purpose
For sheet metal, For sheet metal
2014 TRUSCO Published Page
1-2279
Solder Iron Point Dimensions (mm)
25x125
Power Consumption (W)
240