Buy more than* S$200* and get FREE SHIPPING

  • Super Rosin 60Gxm3, Unwashed Type

Super Rosin 60Gxm3, Unwashed Type 60GXM3-12

3.00 (1)
Item.#
02211921
Mfr.#
60GXM3-12
Package Qty.
1Roll
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Retrofit modification of precion electronic equipments Robot soldering work
Content (%)
Flux: 2.8 halide: 0.11
Spread Rate (%)
Oxidized copper plate: 91
Unit
1.0kg
Weight (kg)
1
Tin (%)
60%
2014 TRUSCO Published Page
1-2293
Alloy Composition (Wt %)
Sn:60,Pb:40
Wire Diameter (phi mm)
1.2
TRUSCO Part Number
116-6948
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I will use it at work
3
From Japan
On 2016-02-26 18:28:28
I have used it in company for a long time. Because the price is cheaper, I bought it. Although it may be insufficient temperature adjustment of the soldering iron, it is occasionally difficult to reach, but I think that there is no problem in using it.
This review is about item#02211894.